Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3924M
Zoro # G5274976
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3924M
- Zoro # G5274976
- UPC # 729440474553
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,24mm,3/4"D,Impact,Hex Male,Blk |
Description
Socket,24mm,3/4 In.D,Impact,Hex Male,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7--21)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- DRILL AMERICA #40x6" HSS Aircraft Extension Drill Bit (DWDA/CX640)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1916F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040D)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 12 pt Standard Depth, Black Oxide (J77518MP)
- Grey Pneumatic Impact Sockets