Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3922M
Zoro # G5275420
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3922M
- Zoro # G5275420
- UPC # 729440474539
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,22mm,3/4"D,Impact,Hex Male,Blk |
Description
Socket,22mm,3/4 In.D,Impact,Hex Male,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Adjustable Collet Stop (3900-1615)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- MAKITA Offset Base (196093-4)
- BLACK & DECKER 4V MAX* Lithium Rechargeable Screwdriver (BDCS20C)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3917M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3927M)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1906F)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PIECE DEEP IM (GP8034D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3132R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- Grey Pneumatic Sockets & Ratchets