Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3917M
Zoro # G5277730
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3917M
- Zoro # G5277730
- UPC # 729440474492
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,17mm,3/4"D,Impact,Hex 6pt.,M,Blk |
Description
Socket,17mm,3/4 In.D,Impact,Hex 6pt.,M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Fresno Trowel, Round End, 36 x 5 In (FR36RTA)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3919M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3922M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34230)
- Grey Pneumatic Sockets & Ratchets