Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3914M
Zoro # G5278957
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3914M
- Zoro # G5278957
- UPC # 729440474478
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,14mm,3/4"D,Impact,Hex M,Blk |
Description
Socket,14mm,3/4 In.D,Impact,Hex M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 18 mm L.255 mm (40101818)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3927M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3919M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- Grey Pneumatic Sockets & Ratchets