Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3788D
Zoro # G5275247
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.10"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3788D
- Zoro # G5275247
- UPC # 729440474447
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.10" |
Size | 2-3/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Length Truck Pinion Locknut Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,2-3/4 In.,3/4 In.D,Lcknt 6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25031)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- Grey Pneumatic Impact Sockets