Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3772D
Zoro # G5275929
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.10"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3772D
- Zoro # G5275929
- UPC # 729440474409
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.10" |
Size | 2-1/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Length Truck Pinion Locknut Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,2-1/4",3/4"D,6pt. D,M |
Description
Impact Socket,2-1/4 In.,3/4 In.D,6pt. D,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- PRO-GRADE TOOLS Flat Drill Press Vise, 4" (59120)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3788D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116S)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, SAE, 5/16 to 1 in., 12-Piece (CP53450)
- Grey Pneumatic Sockets & Ratchets