Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3433MDL
Zoro # G5272690
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 230mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3433MDL
- Zoro # G5272690
- UPC # 729440474058
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 230mm |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Extra-Long Impact |
Category Type | Hex Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,33mm,3/4"D,Impact,Hex 6pt.,Lg |
Description
Socket,33mm,3/4 In.D,Impact,Hex 6pt.,Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- LISLE Tap Socket Set, 3Pc, SAE, 3 pcs (70940)
- MOODY TOOL Mach Scribe, Threaded, Angle Point (51-1733)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2013M)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- Grey Pneumatic Sockets & Ratchets