Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3241MC
Zoro # G5272176
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3241MC
- Zoro # G5272176
- UPC # 729440473969
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 90mm |
Size | 41mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Combination Budd Wheel Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Budd Impact Socket,41mm,3/4 In.D,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1128R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2526S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 12 pt Standard Depth, Black Oxide (J77517MP)
- Grey Pneumatic Sockets & Ratchets