Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3223C
Zoro # G5283848
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.82"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3223C
- Zoro # G5283848
- UPC # 729440473945
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.82" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Combination Budd Wheel Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Budd Impact Socket,1-1/2 In.,3/4 In.D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- SANDS LEVEL & TOOL CO Clear Redwood Float w/Wood H, 12" x 5 (SL529)
- BOSCH Hose & Pvc Pipe Cutter 1 3/4 (4412)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (955MS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2013XMD)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- Grey Pneumatic Impact Sockets