Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3160R
Zoro # G5277855
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.68"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3160R
- Zoro # G5277855
- UPC # 729440473686
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.68" |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,1-7/8",3/4"D,12pt.,Black |
Description
Impact Socket,1-7/8 In.,3/4 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG4)
- EAZYPOWER Security Spanner Bit, No. 14, 1" (11207)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- KLEIN TOOLS Blade Set for Modular Crimper/Stripper (VDV999-064)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3094R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 15/16 inch (651002 15/16)
- Grey Pneumatic Sockets & Ratchets