Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3146MD
Zoro # G5271990
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 100mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3146MD
- Zoro # G5271990
- UPC # 729440473518
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 100mm |
Size | 46mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,46mm,3/4 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4034D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3313SL)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- Grey Pneumatic Sockets & Ratchets