Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3141M
Zoro # G5272167
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 58mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3141M
- Zoro # G5272167
- UPC # 729440473372
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 58mm |
Size | 41mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,41mm,3/4 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- KLEIN TOOLS Journeyman™ Pump Pliers, 10" (J502-10)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- Grey Pneumatic Impact Sockets