Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3136M
Zoro # G5272429
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 56mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3136M
- Zoro # G5272429
- UPC # 729440473266
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 56mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Socket,36mm,3/4 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 5/16 (42020)
- FISKARS IsoCore 4lb Club Hammer 14" (750810-1003)
- PALMGREN Face Cutter Hd (9680173)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia. (ETSHK22)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1007MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- URREA 1/2" drive, 6-pt deep impact socket 17MM (7317M)
- Grey Pneumatic Impact Sockets