Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3134R
Zoro # G5284137
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.13"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3134R
- Zoro # G5284137
- UPC # 729440473228
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.13" |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Impact Socket,1-1/16 In.,3/4 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- BON TOOL Bon 83-157 Double Notch Darby, 42", 2 Round Handles Magnesium (83-157)
- HHIP 6" L-Mount L-00 Back Plate For 3-Jaw Chuck - No Bolt Holes (3900-4847)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) Standard Rectangular Hole (GOP23UK)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2192DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (929UJ)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- Grey Pneumatic Impact Sockets