Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3130R
Zoro # G5278625
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3130R
- Zoro # G5278625
- UPC # 729440473105
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 1.97" |
Size | 15/16" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,15/16 In.,3/4 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 23/32 in L (J49903/8)
- HYDRO-HANDLE Water Feed Drill Adapter, Matte, 1/2 in. (HHPSET)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3160R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- Grey Pneumatic Sockets & Ratchets