Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3130D
Zoro # G5278616
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3130D
- Zoro # G5278616
- UPC # 729440473075
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,15/16",3/4D 12pt.,D,Blk |
Description
Impact Socket,15/16 In.,3/4D 12pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 (2011110)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-39233)
- Grey Pneumatic Impact Sockets