Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3126R
Zoro # G5279648
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3126R
- Zoro # G5279648
- UPC # 729440472986
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 1.97" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,13/16 In.,3/4 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR LINE UP REG 14" 468 (MY40000)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- ALL-SOURCE Standard/Metric 1/4 In. and 3/8 In. Drive Combination Ratchet & Socket Set 40-Piece (344400)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3132R)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036MD)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- Grey Pneumatic Sockets & Ratchets