Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3124R
Zoro # G5274090
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3124R
- Zoro # G5274090
- UPC # 729440472924
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 1.97" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,3/4",3/4"D,12pt.,Black |
Description
Impact Socket,3/4 In.,3/4 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- OSG Spiral Point Tap, Plug 2 Flutes (1205601)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3134R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J74421MP)
- Grey Pneumatic Impact Sockets