Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3088D
Zoro # G5275256
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.13"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3088D
- Zoro # G5275256
- UPC # 729440472634
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.13" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Description
Impact Socket,2-3/4 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts (4 Part) for 985 Case (985-FOAM)
- IRWIN 12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK (223212)
- GREENLEE Sheave, Cable Feeding 3 (441-3)
- ULLMAN DEVICES 3-3/8 Diameter LED Lighted Inspection Mirror (HTS-2LT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9905M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026M)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- Grey Pneumatic Sockets & Ratchets