Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3080R
Zoro # G5276945
product price: $64.05
/ea
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.95"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3080R
- Zoro # G5276945
- UPC # 729440472566
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.95" |
Size | 2-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Description
Impact Socket,2-1/2 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Tool Lanyard, 6 In. L, Stainless Steel (LN3/640600X337X)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- MASON Pad, Anti Vibration (5XR47)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3086R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- Grey Pneumatic Impact Sockets