Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3080D
Zoro # G5276936
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.13"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3080D
- Zoro # G5276936
- UPC # 729440472559
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.13" |
Size | 2-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,2-1/2",3/4"D,6pt. D |
Description
Impact Socket,2-1/2 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #40 (C23394)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" DEEP - 12 POINT (GP3140D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- GREY PNEUMATIC 3/8" Drive Deep Socket 12 (1112MSD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022M)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- Grey Pneumatic Sockets & Ratchets