Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3072R
Zoro # G5275947
$46.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.91"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3072R
- Zoro # G5275947
- UPC # 729440472474
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.91" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,2-1/4",3/4"D,6pt. |
Description
Impact Socket,2-1/4 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox Gold High Speed Steel 4 Notch Utility Blade 2.5 in. L 50 pk (20351GOLD50D)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX44)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036D)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- Grey Pneumatic Sockets & Ratchets