Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3072D
Zoro # G5275938
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3072D
- Zoro # G5275938
- UPC # 729440472467
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,2-1/4",3/4"D,6pt. D |
Description
Impact Socket,2-1/4 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- MILWAUKEE TOOL 11/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- WRIGHT TOOL 3/4 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (6818)
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPT)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3026D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084R)
- TEKTON 3/8 Inch Drive x 3/8 Inch 12-Point Impact Socket (SID12210)
- Grey Pneumatic Impact Sockets