Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3068D
Zoro # G5275831
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3068D
- Zoro # G5275831
- UPC # 729440472429
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 2-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Impact Socket,2-1/8 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- WESTWARD 31/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL69)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- MILWAUKEE TOOL Small Thread Arbor, 7/16" Shank (49-56-7000)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3092R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- Grey Pneumatic Sockets & Ratchets