Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3060D
Zoro # G5277837
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3060D
- Zoro # G5277837
- UPC # 729440472337
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Impact Socket,1-7/8 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- OTC Driver Tool, 3 Handles and 65 Discs (27797)
- WILLIAMS Extension 3/8" Dr, 1-1/2" L, 1 Pieces, Chrome plated (B-101)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3223C)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- Grey Pneumatic Impact Sockets