Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3058R
Zoro # G5280375
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.68"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3058R
- Zoro # G5280375
- UPC # 729440472313
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.68" |
Size | 1-13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-13/16",3/4"D,6pt. |
Description
Impact Socket,1-13/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- URREA 3/8" Drive Wrench Set, Metric, 12 pcs (4900-12M)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- DRILL AMERICA 1-7/8"-20 HSS Plug Hand Tap (DWTST1-7/8-20P)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912RS)
- BETA Long Impact Socket, 21mm (007200321)
- Grey Pneumatic Sockets & Ratchets