Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3056D
Zoro # G5279438
product price: $40.05
/ea
$40.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3056D
- Zoro # G5279438
- UPC # 729440472276
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 1-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1-3/4",3/4"D,6pt. D |
Description
Impact Socket,1-3/4 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 1/8 (C15915)
- MILWAUKEE TOOL "W " DIE TREE (49-16-TREE)
- ALLWAY 5-1/2 in. W X 7.2 in. L Steel Pointing Trowel (PT5)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3022D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048DB)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J7210HF)
- Grey Pneumatic Impact Sockets