Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3050M
Zoro # G5271449
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 72mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3050M
- Zoro # G5271449
- UPC # 729440472177
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 72mm |
Size | 50mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,50mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- REICHEL Drill Chuck Super Hvy Dty 0-3/8 Capacity (82BS-5A-J2)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- WALTER SURFACE TECHNOLOGIES 1-1/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B101)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- STEELMAN 1" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79339)
- Grey Pneumatic Sockets & Ratchets