Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3048U
Zoro # G5283805
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.33"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3048U
- Zoro # G5283805
- UPC # 729440472153
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.33" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Universal Impact |
Tether Ready | No |
Product Type | Impact Socket,1-1/2",3/4"D,Univ Hex,Black |
Description
Impact Socket,1-1/2 In.,3/4 In.D,Univ Hex,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD30ST)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- KO-KEN Universal Socket TORX E6 31.9mm 1/4 Sq. Drive (2440T-E6)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PIECE DEEP IM (GP8034D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- Grey Pneumatic Impact Sockets