Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3048R
Zoro # G5283820
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.2"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3048R
- Zoro # G5283820
- UPC # 729440472146
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.2" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-1/2",3/4"D,6pt. |
Description
Impact Socket,1-1/2 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bulb 24V 150W (512305)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- IRWIN WELDTEC SHIP AUGER 5/8"" (3043007)
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044R)
- GREY PNEUMATIC 3/4" Drive Impact Socket 4 (3313S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3917M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- Grey Pneumatic Impact Sockets