Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3048DB
Zoro # G5283857
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.82"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3048DB
- Zoro # G5283857
- UPC # 729440472122
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.82" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Budd wheel Impact |
Category Type | Impact Socket |
Description
Budd Impact Socket,1-1/2 In.,3/4 In.D,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- RIDGID Drum, Sectional Cable (61713)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111020)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MDS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130D)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- Grey Pneumatic Impact Sockets