Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3048D
Zoro # G5283811
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3048D
- Zoro # G5283811
- UPC # 729440472115
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-1/2",3/4"D,6pt. D |
Description
Impact Socket,1-1/2 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MILWAUKEE TOOL #2 Phillips Screwdriver - 4 in. (ML48-22-2012)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3020D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" DEEP - 12 POINT (GP3140D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- Grey Pneumatic Sockets & Ratchets