Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3046U
Zoro # G5268140
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.33"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3046U
- Zoro # G5268140
- UPC # 729440472092
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.33" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Universal Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Universal Impact,1-7/16"3/4"D |
Description
Universal Impact,1-7/16 In.3/4 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/8" x 5" Pin Punch (82273)
- DEWALT Guard (N037746)
- LINK #4 HSS Se .125 X .220 Drill .197 Cbore 1/4 Shank 1-3/16 Oal (50-L2-179)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009FP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2035M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3321S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (J7714HT)
- Grey Pneumatic Impact Sockets