Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3046R
Zoro # G5277959
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.2"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3046R
- Zoro # G5277959
- UPC # 729440472085
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.2" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Description
Impact Socket,1-7/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x4-1/2 In (48-20-7410)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50875)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2013M)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- Grey Pneumatic Sockets & Ratchets