Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3046MD
Zoro # G5271975
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 95mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3046MD
- Zoro # G5271975
- UPC # 729440472078
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 95mm |
Size | 46mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,46mm,3/4 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- FEIN Versamag vice with magnet (90701004020)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- GREY PNEUMATIC Soc 2-5/16 3/4D Imp 6Pt Dp (3074D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" MAGNETIC STANDARD (GP2018RG)
- TEKTON 1/2 Inch Drive x 15 mm Deep 6-Point Impact Socket (SID23115)
- Grey Pneumatic Sockets & Ratchets