Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3042R
Zoro # G5278589
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.2"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3042R
- Zoro # G5278589
- UPC # 729440471927
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.2" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-5/16",3/4"D,6pt. |
Description
Impact Socket,1-5/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E876)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- IRWIN 316x12 Step Drill (10232)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036D)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 5/16 in Size, Standard Socket, Black Phosphate (49-66-6215)
- Grey Pneumatic Impact Sockets