Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3041M
Zoro # G5272158
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 62mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3041M
- Zoro # G5272158
- UPC # 729440471859
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 62mm |
Size | 41mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Description
Socket,41mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.4A51X40)
- WALTON #10 (5Mm) 4-Flute Extra Fingers (12104)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- GREY PNEUMATIC Soc 15/16 3/8D Imp Univ 12Pt Blk (1130U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG (GP2230QC)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- Grey Pneumatic Sockets & Ratchets