Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3040DT
Zoro # G5280801
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.25"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3040DT
- Zoro # G5280801
- UPC # 729440471798
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.25" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Extra-Deep Thin Wall Impact |
Category Type | Hex Socket |
Finish | Chrome plated |
Description
Impact Socket,1-1/4 In.3/4 In.D,Hex D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- PERFORMANCE TOOL 6 in. Long Nose Plier (W1117C)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2520S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313SL)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3313SL)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- SUNEX 1" Drive Impact Socket 6 (554D)
- Grey Pneumatic Sockets & Ratchets