Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3040D
Zoro # G5280810
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3040D
- Zoro # G5280810
- UPC # 729440471781
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 1-1/4" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1-1/4 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST274678 (UST274678)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3103)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- PROTO SKT IMP 1/2DR 1/2 6PT (PO7416H)
- Grey Pneumatic Impact Sockets