Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3036U
Zoro # G5280600
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3036U
- Zoro # G5280600
- UPC # 729440471682
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1-1/8",3/4"D,Univ 6pt. |
Description
Impact Socket,1-1/8 In.,3/4 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- DRILL AMERICA m10 x 1 HSS Plug Tap and 9.00mm HSS Drill Bit Kit (POUMS10X1)
- STABILA Engineers Folding Ruler (600-80015)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2907M)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- Grey Pneumatic Sockets & Ratchets