Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3036M
Zoro # G5272401
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 56mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3036M
- Zoro # G5272401
- UPC # 729440471651
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 56mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,36mm,3/4"D,Impact,6pt. |
Description
Socket,36mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft/7.5m Tape Measures, 1 3/16 in Blade (PG18M25WIDEV)
- BIG HORN Magnetic Dial Indicator Base Holder Lathe Mill Tool (19234)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3041M)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2014DG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022XD)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J07518)
- Grey Pneumatic Impact Sockets