Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3036DT
Zoro # G5280619
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.25"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3036DT
- Zoro # G5280619
- UPC # 729440471644
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.25" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Socket Type | Extra-Deep Thin Wall Impact |
Tether Ready | No |
Product Type | Socket,1-1/8"3/4D Impact,Hex Tw,Blk |
Description
Socket,1-1/8 In.3/4D Impact,Hex Tw,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1755601)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- ESTWING Hammer Claw28Oz Nyl Estw (E3-28SM)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4602)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UM)
- PROTO SKT IMP 1/2 DR 1-7/16 12 PT (PO7446)
- Grey Pneumatic Sockets & Ratchets