Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3034DT
Zoro # G5284100
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.25"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3034DT
- Zoro # G5284100
- UPC # 729440471545
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.25" |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Extra-Deep Thin Wall Impact |
Tether Ready | No |
Product Type | Impact Socket,1-1/16",3/4"D,6pt. D |
Description
Impact Socket,1-1/16 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- MILWAUKEE TOOL Drop Head Straight Auger for 5/8 in. Sectional Cable (48-53-3812)
- WELLER Crescent 1/2 in. drive Flex Head Teardrop Ratchet 72 teeth (CRW14)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3020D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- Grey Pneumatic Impact Sockets