Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3033MHD
Zoro # G5272709
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 95mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3033MHD
- Zoro # G5272709
- UPC # 729440471514
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 95mm |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,33mm,3/4"D,Impact,6pt.,D |
Description
Socket,33mm,3/4 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- IRWIN 38x16 NC Tap (8134)
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3019MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2122D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- PROTO 3/8 in Drive Impact Socket E14 Size, Standard Socket, black oxide (J7214TX)
- Grey Pneumatic Sockets & Ratchets