Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3033M
Zoro # G5272718
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3033M
- Zoro # G5272718
- UPC # 729440471491
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,33mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Super Dado Sets, 12 (SD512)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3041M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- PROTO 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J07524MT)
- Grey Pneumatic Sockets & Ratchets