Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3030UM
Zoro # G5273031
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 100mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3030UM
- Zoro # G5273031
- UPC # 729440471392
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 100mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,30mm,3/4"D,Impact,Univ 6pt. |
Description
Socket,30mm,3/4 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TOTAL POLISHING SYSTEMS Water Toggle Switch (TPSX1WTSWITCH)
- MILWAUKEE TOOL 9/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1916F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136D)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (6864)
- Grey Pneumatic Sockets & Ratchets