Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3030U
Zoro # G5278598
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3030U
- Zoro # G5278598
- UPC # 729440471385
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Universal Impact |
Description
Impact Socket,15/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-QD2 (KCC-QD2)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- LEARNING RESOURCES Wind-Up Tape Measure, 33 ft/10m, PK2 (0365)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334H)
- Grey Pneumatic Impact Sockets