Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3030MD
Zoro # G5273059
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3030MD
- Zoro # G5273059
- UPC # 729440471354
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,30mm,3/4"D,Impact,D,Blk |
Description
Socket,30mm,3/4 In.D,Impact,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- CMT Mortise Router Bit, HW, 1/2 in (801.128.11B)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MHD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3321S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- CAPRI TOOLS 1/2 in Drive 26 mm 6-Point Metric Shallow Impact Socket (5-5026)
- Grey Pneumatic Impact Sockets