Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3030D
Zoro # G5278570
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3030D
- Zoro # G5278570
- UPC # 729440471330
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Description
Impact Socket,15/16 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- SURTEK Masonry Trowel Philadelphia Style 10 (CUP10)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/8 (30381)
- Grey Pneumatic Sockets & Ratchets