Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3028D
Zoro # G5270785
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3028D
- Zoro # G5270785
- UPC # 729440471248
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Impact Socket,7/8 In.,3/4 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 4 ft. Aluminum Flat-Top Sawhorse Ladder (TP20324)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- Grey Pneumatic Sockets & Ratchets